- AC Motor
- Explosion Proof Motor Application
- 50 hp
- 1800 rpm
- Three Phase
| Input Phase | Three Phase |
| Service Factor | 1.15 |
| Full Load Amps | 60.6 |
| RPM | 1800 rpm |
| Motor Application | Explosion Proof |
| HP | 50 |
| Hz | 60 Hz |
| Frame | 326TC |
| Phase | Three Phase |
| C Dimension | 33.744 in |
| Enclosure | TEFC |
| Voltage Rating | 230/460 |
| Mounting | C-Face - Footless |
| Full Load Efficiency | 94.5 % |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Efficiency Group | NEMA Premium® |
| Weight | 720.0 LB |
| EAN or UPC | 79091588446540 |

