
- AC Motor
- IEEE Severe Duty Motor Application
- 50 hp
- 1800 rpm
- Three Phase
Mounting | C-Face - Foot Mounted |
Phase | Three Phase |
Full Load Efficiency | 94.5 % |
Hz | 60 Hz |
Voltage Rating | 460 |
Full Load Amps | 59.2 |
Motor Application | Severe Duty |
Input Phase | Three Phase |
RPM | 1800 rpm |
Enclosure | TEFC |
Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
Frame | 324/6TC |
HP | 50 |
Weight | 653.0 LB |
EAN or UPC | 7891327134294 |
