
- AC Motor
- IEEE Severe Duty Motor Application
- 50 hp
- 1800 rpm
- Three Phase
Motor Application | Severe Duty |
Full Load Amps | 47.4 |
Phase | Three Phase |
Service Factor | 1.25 |
Enclosure | TEFC |
C Dimension | 31.116 in |
HP | 50 |
Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
Input Phase | Three Phase |
Frame | 324/6T |
Full Load Efficiency | 94.5 % |
Hz | 60 Hz |
RPM | 1800 rpm |
Voltage Rating | 575 |
Mounting | Foot Mounted |
Weight | 642.0 LB |
EAN or UPC | 79090185444966 |
