- AC Motor
- HVAC Motor Application
- 50 hp
- 1800 rpm
- Three Phase
| Hz | 60 Hz |
| Service Factor | 1.15 |
| Phase | Three Phase |
| HP | 50 |
| Full Load Amps | 47.9 |
| Motor Application | HVAC |
| Input Phase | Three Phase |
| Enclosure | ODP |
| Frame | 326T |
| Full Load Efficiency | 94.5 % |
| C Dimension | 27.667 in |
| Voltage Rating | 575 |
| RPM | 1800 rpm |
| Mounting | Foot Mounted |
| Enclosure Designation | ODP - Open Drip Proof |
| Weight | 595.0 LB |
| EAN or UPC | 79091588918702 |

