- AC Motor
- Pump Duty Motor Application
- 50 hp
- 1800 rpm
- Three Phase
| Mounting | Foot Mounted |
| Full Load Amps | 47.4 |
| Full Load Efficiency | 94.5 % |
| Input Phase | Three Phase |
| Voltage Rating | 575 |
| HP | 50 |
| Hz | 60 Hz |
| Phase | Three Phase |
| Enclosure | TEFC |
| RPM | 1800 rpm |
| Motor Application | Pump Duty |
| Service Factor | 1.25 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Frame | 324/6JP |
| C Dimension | 34.021 in |
| Weight | 476.0 LB |
| EAN or UPC | 7892304097298 |

