- AC Motor
- General Purpose Motor Application
- 50 hp
- 1800 rpm
- Three Phase
| RPM | 1800 rpm |
| Mounting | Pad Mounted |
| Phase | Three Phase |
| C Dimension | 26.658 in |
| Voltage Rating | 230/460 |
| Frame | 326Y |
| Full Load Amps | 59.2 |
| Service Factor | 1.25 |
| Input Phase | Three Phase |
| Enclosure | TEAO |
| Hz | 60 Hz |
| Full Load Efficiency | 94.5 % |
| Motor Application | General Purpose |
| HP | 50 |
| Enclosure Designation | TEAO - Totally Enclosed, Air Over |
| Weight | 610.0 LB |
| EAN or UPC | 79093227348048 |

