- AC Motor
- Pump Duty Motor Application
- 50 hp
- 1800 rpm
- Three Phase
| Mounting | P-Base |
| Hz | 60 Hz |
| Input Phase | Three Phase |
| Enclosure | TEFC |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Motor Application | Pump Duty |
| Phase | Three Phase |
| Service Factor | 1.25 |
| RPM | 1800 rpm |
| Full Load Efficiency | 94.5 % |
| HP | 50 |
| C Dimension | 34.531 in |
| Voltage Rating | 230/460 |
| Frame | 326HP |
| Full Load Amps | 60.6 |
| Weight | 814.0 LB |
| EAN or UPC | 79092650577322 |

