- AC Motor
- Cooling Tower Motor Application
- 50 hp
- 1800 rpm
- Three Phase
| Motor Application | Cooling Tower |
| Phase | Three Phase |
| Hz | 60 Hz |
| Voltage Rating | 200 |
| HP | 50 |
| Service Factor | 1.25 |
| Full Load Efficiency | 94.5 % |
| RPM | 1800 rpm |
| Frame | 324/6T |
| Enclosure Designation | TEAO - Totally Enclosed, Air Over |
| C Dimension | 30.071 in |
| Input Phase | Three Phase |
| Full Load Amps | 136 |
| Enclosure | TEAO |
| Weight | 662.0 LB |
| EAN or UPC | 79094921095184 |

