- AC Motor
- Fire Pump Motor Application
- 50 hp
- 1500 rpm
- Three Phase
| HP | 50 |
| Input Phase | Three Phase |
| Hz | 50 Hz |
| Voltage Rating | 380-415 |
| Motor Application | Fire Pump |
| Service Factor | 1.15 |
| Full Load Amps | 66.2 |
| Frame | 324/6TS |
| Full Load Efficiency | 93 % |
| RPM | 1500 rpm |
| Enclosure | TEFC |
| Phase | Three Phase |
| C Dimension | 29.616 in |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Weight | 567.0 LB |
| EAN or UPC | 79094920729806 |

