
- AC Motor
- IEEE Severe Duty Motor Application
- 50 hp
- 1200 rpm
- Three Phase
Phase | Three Phase |
Hz | 60 Hz |
RPM | 1200 rpm |
Motor Application | Severe Duty |
Frame | 364/5TC |
Full Load Efficiency | 94.1 % |
Input Phase | Three Phase |
Full Load Amps | 57.4 |
Voltage Rating | 460 |
Service Factor | 1.25 |
Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
C Dimension | 34.251 in |
Enclosure | TEFC |
HP | 50 |
Mounting | C-Face - Foot Mounted |
Weight | 983.0 LB |
EAN or UPC | 79093239114648 |
