
- AC Motor
- IEEE Severe Duty Motor Application
- 50 hp
- 1200 rpm
- Three Phase
Frame | 364/5T |
Service Factor | 1.25 |
Motor Application | Severe Duty |
RPM | 1200 rpm |
Phase | Three Phase |
Input Phase | Three Phase |
Full Load Amps | 45.9 |
Voltage Rating | 575 |
HP | 50 |
Mounting | Foot Mounted |
Enclosure | TEFC |
Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
Full Load Efficiency | 94.1 % |
C Dimension | 34.251 in |
Hz | 60 Hz |
Weight | 989.0 LB |
EAN or UPC | 7891327134942 |
