- AC Motor
- Cooling Tower Motor Application
- 50 hp
- 1200 rpm
- Three Phase
| Voltage Rating | 200 |
| RPM | 1200 rpm |
| Motor Application | Cooling Tower |
| Hz | 60 Hz |
| Enclosure | TEFC |
| Phase | Three Phase |
| Full Load Efficiency | 94.1 % |
| Input Phase | Three Phase |
| HP | 50 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Frame | 364/5T |
| Mounting | Foot Mounted |
| Full Load Amps | 132 |
| Weight | 1127.0 LB |
| EAN or UPC | 79090185102002 |

