- AC Motor
- Oil Well Pumping Motor Application
- 50 hp
- 1200 rpm
- Three Phase
| Phase | Three Phase |
| Mounting | Foot Mounted |
| Full Load Efficiency | 88.1 % |
| Service Factor | 1.15 |
| RPM | 1200 rpm |
| HP | 50 |
| Full Load Amps | 59.2 |
| Hz | 60 Hz |
| Input Phase | Three Phase |
| Motor Application | Oil Well Pumping |
| Frame | 404/5T |
| C Dimension | 39.73 in |
| Voltage Rating | 208-230/460 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Enclosure | TEFC |
| Weight | 1215.0 LB |
| EAN or UPC | 79091587574732 |

