- AC Motor
- Explosion Proof Motor Application
- 50 hp
- 900 rpm
- Three Phase
| Full Load Efficiency | 93.6 % |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Input Phase | Three Phase |
| Phase | Three Phase |
| Hz | 60 Hz |
| Enclosure | TEFC |
| Motor Application | Explosion Proof |
| HP | 50 |
| C Dimension | 38.074 |
| RPM | 900 rpm |
| Frame | 404/5T |
| Efficiency Group | NEMA Premium® |
| Service Factor | 1.15 |
| Voltage Rating | 230/460 |
| Mounting | Foot Mounted |
| Full Load Amps | 68 |
| Weight | 1265.0 LB |
| EAN or UPC | 7892304607206 |

