- AC Motor
- Crusher Duty Motor Application
- Has Roller Bearings
- 50 hp
- 900 rpm
| Hz | 60 Hz |
| Enclosure | TEFC |
| Full Load Amps | 60 |
| Frame | 404/5T |
| Phase | Three Phase |
| Voltage Rating | 230/460 |
| C Dimension | 39.73 in |
| Mounting | Foot Mounted |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| HP | 50 |
| Service Factor | 1.25 |
| Motor Application | Crusher Duty |
| Full Load Efficiency | 93 % |
| Input Phase | Three Phase |
| RPM | 900 rpm |
| Weight | 1483.0 LB |
| EAN or UPC | 79093222822376 |

