- AC Motor
- Cooling Tower Motor Application
- 40/10 hp
- 1800/900 rpm
- Three Phase
| RPM | 2 rpm |
| Voltage Rating | 575 |
| Frame | 324/6T |
| Phase | Three Phase |
| Full Load Amps | 38.3 |
| Full Load Efficiency | 92.4 % |
| Input Phase | Three Phase |
| Hz | 60 Hz |
| Motor Application | Cooling Tower |
| Mounting | Foot Mounted |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Enclosure | TEFC |
| Weight | 625.0 LB |
| EAN or UPC | 79090186827782 |

