- AC Motor
- Explosion Proof Motor Application
- 40 hp
- 3600 rpm
- Three Phase
| Frame | 324TS |
| RPM | 3600 rpm |
| Efficiency Group | NEMA Premium® |
| Motor Application | Explosion Proof |
| Hz | 60 Hz |
| Full Load Efficiency | 93.6 % |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Voltage Rating | 230/460 |
| Service Factor | 1.15 |
| C Dimension | 28.102 in |
| Input Phase | Three Phase |
| Full Load Amps | 45.8 |
| Mounting | Foot Mounted |
| Phase | Three Phase |
| HP | 40 |
| Enclosure | TEFC |
| Weight | 647.0 LB |
| EAN or UPC | 7894171893812 |

