
- AC Motor
- IEEE Severe Duty Motor Application
- 40 hp
- 3600 rpm
- Three Phase
Input Phase | Three Phase |
Full Load Efficiency | 92.4 % |
Phase | Three Phase |
Mounting | Foot Mounted |
C Dimension | 29.616 in |
Full Load Amps | 45.8 |
Hz | 60 Hz |
Service Factor | 1.25 |
Voltage Rating | 460 |
Frame | 324/6TS |
RPM | 3600 rpm |
Motor Application | Severe Duty |
Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
HP | 40 |
Enclosure | TEFC |
Weight | 569.0 LB |
EAN or UPC | 79091580548488 |
