- AC Motor
- HVAC Motor Application
- 40 hp
- 3600 rpm
- Three Phase
| RPM | 3600 rpm |
| Hz | 60 Hz |
| C Dimension | 23.504 in |
| Phase | Three Phase |
| Full Load Amps | 47.1 |
| Service Factor | 1.15 |
| Voltage Rating | 230/460 |
| Mounting | Foot Mounted |
| Input Phase | Three Phase |
| Full Load Efficiency | 93 % |
| Enclosure | ODP |
| Frame | 286TS |
| Enclosure Designation | ODP - Open Drip Proof |
| Motor Application | HVAC |
| HP | 40 |
| Weight | 457.0 KG |
| EAN or UPC | 79091586717796 |

