- AC Motor
- Fire Pump Motor Application
- 40 hp
- 3600 rpm
- Three Phase
| RPM | 3600 rpm |
| Enclosure | ODP |
| Frame | 286TSC |
| Enclosure Designation | ODP - Open Drip Proof |
| Phase | Three Phase |
| Mounting | C-Face - Foot Mounted |
| Full Load Amps | 36.9 |
| Voltage Rating | 575 |
| Hz | 60 Hz |
| Full Load Efficiency | 91.7 % |
| HP | 40 |
| C Dimension | 23.504 in |
| Service Factor | 1.15 |
| Input Phase | Three Phase |
| Motor Application | Fire Pump |
| Weight | 348.0 KG |
| EAN or UPC | 7892304605745 |

