- AC Motor
- General Purpose Motor Application
- 40 hp
- 3600 rpm
- Three Phase
| Hz | 60 Hz |
| HP | 40 |
| Mounting | C-Face - Foot Mounted |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| RPM | 3600 rpm |
| Phase | Three Phase |
| Efficiency Group | NEMA Premium® |
| Input Phase | Three Phase |
| Full Load Efficiency | 92.4 % |
| Full Load Amps | 36.6 |
| Motor Application | General Purpose |
| Frame | 324/6TSC |
| Enclosure | TEFC |
| Voltage Rating | 575 |
| Weight | 576.0 LB |
| EAN or UPC | 79091580557084 |

