Weg Electric Corp.
04036ET3E324TS-W22
NEMA Premium® General Purpose Motor
Item #101393870
-
NEMA Premium
- AC Motor
- General Purpose Motor Application
- 40 hp
- 3600 rpm
- Three Phase
applications
- Designed for general purpose and severe-duty applications
- Pumps, compressors, fans, packaging equipment, etc.
- Chemical plants, pulp and paper, aggregate, mining, cement, steel mills, etc.
features
- Motors are rated for both 50 and 60 Hz operation
- MGI Part 31 rating for use with VFD – 20:1 constant torque speed range
- Stainless steel nameplate with laser etching
- 1.25 service factor
- Upgraded cooling system for quieter and cooler operation and extended life
- Solid feet for impact resistance, easier alignment and less vibration
- Class H resin impregnation for extended life
options
- Special voltages
- Special shaft
- Space heaters, thermistors, RTDs and other accessories
- C and D flanges for all ratings
- 1,200 and 900 rpm available
- Drip cover
- F2 mounting
| RPM | 3,600 rpm |
| HP | 40 |
| Frame Size | 324TS |
| Full Load Amps | 45.8 |
| C Dimension | 29.616 in |
| Phase | Three Phase |
| Hz | 60 Hz |
| Mounting | Foot Mounted |
| Enclosure | TEFC |
| Voltage Rating | 230/460 |
| Motor Application | General Purpose |
| Efficiency Group | NEMA Premium® |
| Frame | 324/6TS |
| Service Factor | 1.25 |
| Frame Material | Cast Iron |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Input Phase | Three Phase |
| Voltage | 208-230/460 |
| Full Load Efficiency | 92.4 % |
| Weight | 561.0 LB |
| EAN or UPC | 79091580563092 |
-
NEMA Premium

