- AC Motor
- Pump Duty Motor Application
- 40 hp
- 3600 rpm
- Three Phase
| HP | 40 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Voltage Rating | 230/460 |
| C Dimension | 30.089 in |
| Full Load Amps | 45.8 |
| RPM | 3600 rpm |
| Hz | 60 Hz |
| Phase | Three Phase |
| Frame | 286HP |
| Service Factor | 1 |
| Mounting | P-Base |
| Motor Application | Pump Duty |
| Enclosure | TEFC |
| Full Load Efficiency | 92.4 % |
| Input Phase | Three Phase |
| Weight | 598.0 LB |

