- AC Motor
- Pump Duty Motor Application
- 40 hp
- 1800 rpm
- Three Phase
| Input Phase | Three Phase |
| Hz | 60 Hz |
| C Dimension | 29.311 in |
| Frame | 324JP |
| Full Load Efficiency | 94.1 % |
| Enclosure Designation | ODP - Open Drip Proof |
| RPM | 1800 rpm |
| HP | 40 |
| Full Load Amps | 38.6 |
| Enclosure | ODP |
| Phase | Three Phase |
| Service Factor | 1.15 |
| Voltage Rating | 575 |
| Motor Application | Pump Duty |
| Mounting | Foot Mounted |
| Weight | 571.0 LB |

