- AC Motor
- HVAC Motor Application
- 40 hp
- 1800 rpm
- Three Phase
| Full Load Amps | 48.2 |
| Input Phase | Three Phase |
| C Dimension | 24.685 in |
| Hz | 60 Hz |
| Enclosure | ODP |
| Motor Application | HVAC |
| Voltage Rating | 230/460 |
| Service Factor | 1.15 |
| HP | 40 |
| Phase | Three Phase |
| Frame | 324TS |
| RPM | 1800 rpm |
| Mounting | Foot Mounted |
| Full Load Efficiency | 94.1 % |
| Enclosure Designation | ODP - Open Drip Proof |
| Weight | 574.0 LB |

