- AC Motor
- Cooling Tower Motor Application
- 40 hp
- 1800 rpm
- Three Phase
| HP | 40 |
| Full Load Amps | 108 |
| Frame | 324T |
| Input Phase | Three Phase |
| Enclosure | TEFC |
| Full Load Efficiency | 94.1 % |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Mounting | Foot Mounted |
| RPM | 1800 rpm |
| Phase | Three Phase |
| Hz | 60 Hz |
| Motor Application | Cooling Tower |
| Voltage Rating | 200 |
| Weight | 582.0 LB |
| EAN or UPC | 79090183172434 |

