- AC Motor
- Pump Duty Motor Application
- 40 hp
- 1800 rpm
- Three Phase
| Input Phase | Three Phase |
| HP | 40 |
| Service Factor | 1.25 |
| Full Load Amps | 37.7 |
| Enclosure | TEFC |
| Motor Application | Pump Duty |
| Mounting | Foot Mounted |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| RPM | 1800 rpm |
| Frame | 324/6JM |
| Phase | Three Phase |
| Hz | 60 Hz |
| Full Load Efficiency | 94.1 % |
| C Dimension | 29.645 in |
| Voltage Rating | 575 |
| Weight | 447.0 LB |
| EAN or UPC | 79091586157424 |

