- AC Motor
- Fire Pump Motor Application
- 40 hp
- 1500 rpm
- Three Phase
| Voltage Rating | 380-415 |
| RPM | 1500 rpm |
| Frame | 324/6TS |
| Motor Application | Fire Pump |
| Hz | 50 Hz |
| Phase | Three Phase |
| Enclosure | TEFC |
| C Dimension | 29.616 in |
| Full Load Efficiency | 92.5 % |
| HP | 40 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Input Phase | Three Phase |
| Full Load Amps | 54.2 |
| Service Factor | 1.15 |
| Weight | 532.0 LB |
| EAN or UPC | 79094920557478 |

