- AC Motor
- HVAC Motor Application
- 40 hp
- 1200 rpm
- Three Phase
| Service Factor | 1.15 |
| Input Phase | Three Phase |
| Frame | 364/5T |
| HP | 40 |
| C Dimension | 29.764 in |
| Mounting | Foot Mounted |
| Hz | 60 Hz |
| RPM | 1200 rpm |
| Enclosure | ODP |
| Motor Application | HVAC |
| Enclosure Designation | ODP - Open Drip Proof |
| Voltage Rating | 230/460 |
| Phase | Three Phase |
| Full Load Efficiency | 94.1 % |
| Full Load Amps | 47.1 |
| Weight | 910.0 LB |
| EAN or UPC | 79091586709326 |

