- AC Motor
- HVAC Motor Application
- 40 hp
- 1200 rpm
- Three Phase
| Phase | Three Phase |
| Voltage Rating | 575 |
| Mounting | Foot Mounted |
| Full Load Efficiency | 94.1 % |
| Full Load Amps | 37.2 |
| HP | 40 |
| Frame | 364/5T |
| RPM | 1200 rpm |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Motor Application | HVAC |
| Hz | 60 Hz |
| Input Phase | Three Phase |
| Enclosure | TEFC |
| Weight | 950.0 LB |
| EAN or UPC | 79094920262730 |

