- AC Motor
- General Purpose Motor Application
- 40 hp
- 1200 rpm
- Three Phase
| Full Load Efficiency | 94.1 % |
| Enclosure | TEAO |
| Frame | 365Y |
| Motor Application | General Purpose |
| C Dimension | 33.709 |
| Enclosure Designation | TEAO - Totally Enclosed, Air Over |
| Voltage Rating | 230/460 |
| HP | 40 |
| Mounting | Pad Mounted |
| Phase | Three Phase |
| Input Phase | Three Phase |
| Full Load Amps | 46.5 |
| Service Factor | 1.25 |
| RPM | 1200 rpm |
| Hz | 60 Hz |
| Weight | 1062.0 LB |

