- 40 HP, 1,000 RPM, 50 Hz, 190/380 Volt, Three Phase, TEFC, Rigid Base, 405T Frame, 1.15 SF, Cast Iron Frame, Energy Efficient
| Poles | 6 |
| Frame Size | Shaft Input, Not a C-Face |
| Voltage | 190/380 |
| Voltage Rating | 190, 380 |
| Frame Material | Cast Iron |
| Design | B |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Hz | 50 Hz |
| Mounting Style | F-1 |
| Brake Feature | No |
| Enclosure | TEFC |
| Washdown Duty | No |
| Phase | Three Phase |
| Motor Shaft Size | 2 7/8 in |
| HP | 40 |
| Motor Shaft Length | 7 1/4 in |
| Mounting | Rigid Base |
| RPM | 1200 rpm |
| Frame | 405T |
| Motor Application | General Purpose |
| Weight | 1253.0 LB |

