
- AC Motor
- IEEE Severe Duty Motor Application
- 40 hp
- 900 rpm
- Three Phase
Hz | 60 Hz |
Motor Application | Severe Duty |
Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
Enclosure | TEFC |
RPM | 900 rpm |
Phase | Three Phase |
Mounting | Foot Mounted |
HP | 40 |
Full Load Amps | 50.3 |
Voltage Rating | 460 |
Input Phase | Three Phase |
Frame | 364/5T |
Full Load Efficiency | 92.4 % |
Weight | 985.0 LB |
EAN or UPC | 7891327474444 |
