- AC Motor
- IEEE Severe Duty Motor Application
- 30 hp
- 3600 rpm
- Three Phase
| Phase | Three Phase |
| Hz | 60 Hz |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| RPM | 3600 rpm |
| Full Load Efficiency | 91.7 % |
| Voltage Rating | 460 |
| Frame | 284/6TS |
| HP | 30 |
| C Dimension | 26.557 in |
| Input Phase | Three Phase |
| Service Factor | 1.25 |
| Full Load Amps | 33.8 |
| Enclosure | TEFC |
| Mounting | Foot Mounted |
| Motor Application | Severe Duty |
| Weight | 431.0 LB |
| EAN or UPC | 7891327133938 |

