- AC Motor
- HVAC Motor Application
- 30 hp
- 3600 rpm
- Three Phase
| Service Factor | 1.15 |
| Voltage Rating | 230/460 |
| Enclosure | ODP |
| Mounting | Foot Mounted |
| Full Load Amps | 34.7 |
| Motor Application | HVAC |
| Enclosure Designation | ODP - Open Drip Proof |
| Hz | 60 Hz |
| Frame | 284TS |
| Full Load Efficiency | 92.4 % |
| HP | 30 |
| RPM | 3600 rpm |
| Phase | Three Phase |
| C Dimension | 22 in |
| Input Phase | Three Phase |
| Weight | 373.0 KG |
| EAN or UPC | 79091586708954 |

