- AC Motor
- Fire Pump Motor Application
- 30 hp
- 3000 rpm
- Three Phase
| Phase | Three Phase |
| Frame | 284/6TS |
| Service Factor | 1.15 |
| C Dimension | 26.557 in |
| RPM | 3000 rpm |
| Mounting | Foot Mounted |
| Hz | 50 Hz |
| Full Load Amps | 37.6 |
| Enclosure | TEFC |
| Full Load Efficiency | 91.5 % |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| HP | 30 |
| Input Phase | Three Phase |
| Motor Application | Fire Pump |
| Voltage Rating | 380-415 |
| Weight | 399.0 LB |
| EAN or UPC | 7894171599158 |

