
- AC Motor
- IEEE Severe Duty Motor Application
- 30 hp
- 1800 rpm
- Three Phase
Full Load Amps | 28.1 |
RPM | 1800 rpm |
Motor Application | Severe Duty |
Voltage Rating | 575 |
C Dimension | 27.929 in |
Mounting | Foot Mounted |
Frame | 284/6T |
Full Load Efficiency | 93.6 % |
Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
Hz | 60 Hz |
Enclosure | TEFC |
HP | 30 |
Input Phase | Three Phase |
Phase | Three Phase |
Service Factor | 1.25 |
Weight | 483.0 LB |
EAN or UPC | 7891327139978 |
