- AC Motor
- HVAC Motor Application
- 30 hp
- 1800 rpm
- Three Phase
| Service Factor | 1.15 |
| Enclosure | ODP |
| Full Load Efficiency | 94.1 % |
| Enclosure Designation | ODP - Open Drip Proof |
| Phase | Three Phase |
| Voltage Rating | 575 |
| Hz | 60 Hz |
| Frame | 286T |
| RPM | 1800 rpm |
| Input Phase | Three Phase |
| C Dimension | 24.882 in |
| Full Load Amps | 28.3 |
| HP | 30 |
| Motor Application | HVAC |
| Mounting | Foot Mounted |
| Weight | 459.0 LB |
| EAN or UPC | 79091588901872 |

