- AC Motor
- HVAC Motor Application
- 30 hp
- 1800 rpm
- Three Phase
| Voltage Rating | 230/460 |
| Full Load Amps | 35.4 |
| Enclosure Designation | ODP - Open Drip Proof |
| Full Load Efficiency | 94.1 % |
| Phase | Three Phase |
| Motor Application | HVAC |
| RPM | 1800 rpm |
| Enclosure | ODP |
| HP | 30 |
| Frame | 286TC |
| Mounting | Foot Mounted |
| Input Phase | Three Phase |
| Hz | 60 Hz |
| Weight | 459.0 LB |

