- AC Motor
- Cooling Tower Motor Application
- 30 hp
- 1800 rpm
- Three Phase
| Input Phase | Three Phase |
| Enclosure | TEFC |
| Phase | Three Phase |
| Motor Application | Cooling Tower |
| Frame | 284/6T |
| Full Load Efficiency | 93.6 % |
| Full Load Amps | 80.7 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Hz | 60 Hz |
| Voltage Rating | 200 |
| Service Factor | 1.25 |
| C Dimension | 27.929 in |
| RPM | 1800 rpm |
| Mounting | Foot Mounted |
| HP | 30 |
| Weight | 489.0 LB |
| EAN or UPC | 79090183187520 |

