Skip to content Skip to navigation menu
Weg Electric Corp.03018ET3HCT286T-W22

03018ET3HCT286T-W22

Three Phase Cooling Tower Motor
Item #112709220
  • AC Motor
  • Cooling Tower Motor Application
  • 30 hp
  • 1800 rpm
  • Three Phase
  • 60 Hz
  • 575 Voltage Rating
  • Foot Mounted
  • TEFC Enclosure
  • 284/6T Frame
+ Show More + Show Less
Weg Electric Corp.03018ET3HCT286T-W22
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • AC Motor
  • Cooling Tower Motor Application
  • 30 hp
  • 1800 rpm
  • Three Phase
Enclosure Designation TEFC - Totally Enclosed Fan Cooled
Service Factor 1.25
Input Phase Three Phase
Full Load Amps 28.1
Voltage Rating 575
Mounting Foot Mounted
Full Load Efficiency 93.6 %
Phase Three Phase
Motor Application Cooling Tower
RPM 1800 rpm
Hz 60 Hz
HP 30
Enclosure TEFC
C Dimension 27.929 in
Frame 284/6T
Weight 489.0 LB
EAN or UPC 79090183679100
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison