- AC Motor
- Brake Motor Application
- 30 hp
- 1800 rpm
- Three Phase
| Voltage Rating | 230/460 |
| Motor Application | Brake Motor |
| Enclosure | TEFC |
| HP | 30 |
| Full Load Amps | 35.1 |
| Input Phase | Three Phase |
| RPM | 1800 rpm |
| Full Load Efficiency | 93.6 % |
| Phase | Three Phase |
| Mounting | Foot Mounted |
| Hz | 60 Hz |
| Frame | 284/6T |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Weight | 614.0 LB |
| EAN or UPC | 79093222003850 |

