- AC Motor
- Pump Duty Motor Application
- 30 hp
- 1800 rpm
- Three Phase
| Frame | 284/6JP |
| HP | 30 |
| Enclosure | TEFC |
| Full Load Amps | 35.1 |
| RPM | 1800 rpm |
| Motor Application | Pump Duty |
| C Dimension | 31.575 in |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Service Factor | 1.25 |
| Full Load Efficiency | 93.6 % |
| Mounting | Foot Mounted |
| Hz | 60 Hz |
| Input Phase | Three Phase |
| Voltage Rating | 230/460 |
| Phase | Three Phase |
| Weight | 525.0 LB |
| EAN or UPC | 7891327740358 |

