- AC Motor
- Severe Duty Motor Application
- 30 hp
- 1800 rpm
- Three Phase
| Input Phase | Three Phase |
| RPM | 1800 rpm |
| Phase | Three Phase |
| Frame | 284/6T |
| Service Factor | 1.25 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| HP | 30 |
| Voltage Rating | 230/460 |
| C Dimension | 27.929 in |
| Efficiency Group | Super Premium Efficient |
| Mounting | Foot Mounted |
| Full Load Efficiency | 94.5 % |
| Full Load Amps | 35.6 |
| Motor Application | Severe Duty |
| Enclosure | TEFC |
| Hz | 60 Hz |
| Weight | 477.0 LB |
| EAN or UPC | 7891327883949 |

