- AC Motor
- Cooling Tower Motor Application
- 30 hp
- 1800 rpm
- Three Phase
| Enclosure Designation | TEAO - Totally Enclosed, Air Over |
| HP | 30 |
| Input Phase | Three Phase |
| Motor Application | Cooling Tower |
| Mounting | Foot Mounted |
| Frame | 284/6T |
| RPM | 1800 rpm |
| Phase | Three Phase |
| Hz | 60 Hz |
| Full Load Efficiency | 93.6 % |
| Full Load Amps | 80.7 |
| Enclosure | TEAO |
| Voltage Rating | 200 |
| Weight | 470.0 LB |
| EAN or UPC | 79090185819962 |

