- AC Motor
- Cooling Tower Motor Application
- 30 hp
- 1800 rpm
- Three Phase
| Full Load Efficiency | 93.6 % |
| Enclosure Designation | TEAO - Totally Enclosed, Air Over |
| Enclosure | TEAO |
| Mounting | Foot Mounted |
| Frame | 284/6T |
| HP | 30 |
| Full Load Amps | 28.1 |
| RPM | 1800 rpm |
| Phase | Three Phase |
| Hz | 60 Hz |
| Voltage Rating | 575 |
| Motor Application | Cooling Tower |
| Input Phase | Three Phase |
| Weight | 469.0 LB |
| EAN or UPC | 79090185811188 |

