- AC Motor
- Explosion Proof Motor Application
- 30 hp
- 1200 rpm
- Three Phase
| HP | 30 |
| C Dimension | 31.106 in |
| Phase | Three Phase |
| Voltage Rating | 575 |
| Full Load Efficiency | 93 % |
| Input Phase | Three Phase |
| Service Factor | 1.15 |
| Motor Application | Explosion Proof |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Efficiency Group | NEMA Premium® |
| Hz | 60 Hz |
| Full Load Amps | 29.4 |
| RPM | 1200 rpm |
| Mounting | Foot Mounted |
| Enclosure | TEFC |
| Frame | 326T |
| Weight | 703.0 LB |
| EAN or UPC | 7891327306059 |

