- AC Motor
- Explosion Proof Motor Application
- 30 hp
- 1200 rpm
- Three Phase
| Input Phase | Three Phase |
| Mounting | Foot Mounted |
| Phase | Three Phase |
| Full Load Amps | 36.7 |
| Full Load Efficiency | 93 % |
| Efficiency Group | NEMA Premium® |
| C Dimension | 31.106 in |
| Service Factor | 1.15 |
| RPM | 1200 rpm |
| Voltage Rating | 230/460 |
| Enclosure | TEFC |
| Hz | 60 Hz |
| Motor Application | Explosion Proof |
| HP | 30 |
| Frame | 326T |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Weight | 703.0 LB |
| EAN or UPC | 7894171896653 |

