- AC Motor
- HVAC Motor Application
- 30 hp
- 1200 rpm
- Three Phase
| Voltage Rating | 575 |
| HP | 30 |
| Full Load Amps | 29 |
| Full Load Efficiency | 93 % |
| Motor Application | HVAC |
| Phase | Three Phase |
| Enclosure | TEFC |
| Mounting | Foot Mounted |
| Hz | 60 Hz |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Frame | 324/6T |
| RPM | 1200 rpm |
| Input Phase | Three Phase |
| Weight | 621.0 LB |
| EAN or UPC | 79094920261054 |

