- AC Motor
- Cooling Tower Motor Application
- 30 hp
- 1200 rpm
- Three Phase
| HP | 30 |
| Voltage Rating | 230/460 |
| Frame | 324/6T |
| Phase | Three Phase |
| C Dimension | 31.116 in |
| Full Load Amps | 36.2 |
| Enclosure | TEFC |
| Full Load Efficiency | 93 % |
| Input Phase | Three Phase |
| RPM | 1200 rpm |
| Mounting | Foot Mounted |
| Motor Application | Cooling Tower |
| Hz | 60 Hz |
| Service Factor | 1.25 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Weight | 673.0 LB |
| EAN or UPC | 79090182695590 |

